Low Profile Display Case for 2 x A4 Gentian Blue
Hover to enlarge the image

Low Profile Display Case for 2 x A4 Gentian Blue

Order Code:
MPN:

Product Description

Low profile display case, for 2 x A4, gentian blue. Supplied = assembled. Model = landscape. External height = 415 mm. External width = 545 mm. External depth = 43 mm. Internal height = 314 mm. Internal width = 444 mm. Internal depth = 25 mm. Viewable area height = 314 mm. Viewable area width = 444 mm. Design of display box = magnetic. Glass material = single pane safety glass. Glass thickness = 4 mm. Frame material = anodised aluminium. Frame colour = aluminium silver. Material of rear panel = sheet steel, galvanised. Colour of rear panel = gentian blue RAL 5010. Door type = hinged door. Door opening = downwards 180°. Door hinge position = top. Lock type = cylinder lock. Weight = 7 kg. Place of use = indoor and outdoor use. Made in Germany. Includes 10 magnets and one document pouch for A4. Fire protection class B1. Rubber seals bonded to the corners. Front pane made of single pane safety glass. The profiles of the low profile display case are made of aluminium and are anodised in silver colour. There is single pane safety glass in the hinged door and it closes flush with the frame. The low profile display cases feature a depth of 43 mm and are suitable for indoor and outdoor use. The hinged door opens 180° downwards. Supplied with mounting material.

Specifications
Frame Material
Anodised Aluminium
Material of Rear Panel
Sheet Steel, Galvanised
Product Type
Display Case
Design of Display Box
Magnetic
Lock Type
Cylinder Lock
Frame Colour
Aluminium Silver
Door Opening
Downwards 180�
External Width
545mm
Door Hinge Position
Top
External Height
415mm
Internal Height
314mm
Internal Depth
25mm
External Depth
43mm
Weight
7kg
Door Type
Hinged Doors
Internal Width
444mm
Glass Thickness
4mm
Glass Material
Single Pane Safety Glass
Viewable Area Width
444mm
Viewable Area Height
314mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome