Low Profile Display Case, For 24 X A4, Gentian Blue
Hover to enlarge the image

Low Profile Display Case, For 24 X A4, Gentian Blue

Order Code:
MPN:

Product Description

Low profile display case, for 24 x A4, gentian blue. Supplied = assembled. Model = landscape. External height = 1025 mm. External width = 2000 mm. External depth = 43 mm. Internal height = 924 mm. Internal width = 1899 mm. Internal depth = 25 mm. Viewable area height = 924 mm. Viewable area width = 1899 mm. Design of display box = magnetic. Glass material = single pane safety glass. Glass thickness = 4 mm. Frame material = anodised aluminium. Frame colour = aluminium silver. Material of rear panel = sheet steel, galvanised. Colour of rear panel = gentian blue RAL 5010. Door type = hinged door. Door opening = downwards 180°. Door hinge position = top. Lock type = cylinder lock. Weight = 38 kg. Place of use = indoor and outdoor use. Made in Germany. Includes 10 magnets and one document pouch for A4. Fire protection class B1. Rubber seals bonded to the corners. Front pane made of single pane safety glass. The profiles of the low profile display case are made of aluminium and are anodised in silver colour. There is single pane safety glass in the hinged door and it closes flush with the frame. The low profile display cases feature a depth of 43 mm and are suitable for indoor and outdoor use. The hinged door opens 180° downwards. Supplied with mounting material.

Specifications
Internal Depth
25mm
External Depth
43mm
Internal Height
924mm
External Width
2000mm
Internal Width
1899mm
External Height
1025mm
Frame Colour
Aluminium Silver
Supplied
Assembled
Weight
38kg
Frame Material
Anodised Aluminium
Lock Type
Cylinder Lock
Glass Material
Single Pane Safety Glass
Viewable Area Width
1899mm
Door Hinge Position
Top
Door Type
Hinged Doors
Colour of Rear Panel
Gentian Blue
Viewable Area Height
924mm
Design of Display Box
Magnetic
Door Opening
Downwards 180°
Applications
Indoor and Outdoor Use
Glass Thickness
4mm
Material of Rear Panel
Sheet Steel, Galvanised
Product Type
Display Case

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome