1. Furniture, Linens & Decor/
  2. Office & School Furniture/
  3. Room Dividers
Chiller Blind W X H mm Fixing Top Fix Only

Chiller Blind W X H mm Fixing Top Fix Only


9 Variants From
£169.99

Inc VAT (20%)

See 9 Product Variants
£169.99

Description

Cold air is kept inside the cabinet whilst allowing customers to see and retrieve products from behind the PVC blind.Reduce your energy costs by up to 40%, maintain climate control and increase the lifespan of your chiller units by fitting PVC strip chiller blinds. Available in various sizes or made to measure for non-standard applications – contact us for a price.The PVC blinds can simply butt up next to each other to create longer runs. We manufacture from the nearest 100mm PVC width and from the top of the rail to the bottom of the PVC strip to include a 50mm allowance. You must measure your fridge with this in mind.

Feature Attributes

Material:

PVC

Product Type:

Chiller Blind

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome