Inc VAT (20%)
• The Elco range of fully-upholstered screens is designed to give you a stylish fabric screen at a competitive price.• Movable grip screen to fit 25mm desktops• 25mm screen thickness• Fully upholstered in fire retardant fabric• Upholstered screen with matching fabric trim• 600mm wide grip screen• Rounded corners• Flexible and easily repositionable
Please note: This item is a made-to-order product and therefore, will have a longer lead time.
Colour:
Unlimited
Width:
600 mm
Depth:
40 mm
Weight:
4 kg
Height:
352 mm
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy