Inc VAT (20%)
Description unavailable
Product Type:
Partitions
Supplied:
Flat Pack
Weight:
17.1 kg
Overall Depth:
450 mm
Overall Width:
800 mm
Overall Height:
1750 mm
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy