Partition, For WxD 2535 X 1575mm, For Containers

Partition, For WxD 2535 X 1575mm, For Containers

Order Code: ZT2724593S

£499.99 Inc VAT (20%)


Description

Partition, for WxD 2535 x 1575 mm, for containers. Supplied = assembled. For width = 2535 mm. For depth = 1575 mm. Product type = accessories for hazardous material containers. Partition for dividing the container. Max. one wall per container.

Specifications for Partition, For WxD 2535 X 1575mm, For Containers
  • Supplied
    Assembled
  • For Depth
    1575mm
  • For Width
    2535mm
  • Depth
    1575mm
  • Width
    2535mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome