1. Furniture, Linens & Decor/
  2. Living Room Furniture/
  3. Sofas & Love Seats
2 Seater Fabric Sofas with Nailhead Trim, Cushions and Throw Pillows

2 Seater Fabric Sofas with Nailhead Trim, Cushions and Throw Pillows


2 Variants From
£409.99

Inc VAT (20%)

See 2 Product Variants
£409.99

Description

196cm love seat: Small two seater sofa is spacious enough to enjoy relaxing with friends - or have extra room to yourself. Compact size is great for studios and small flats.Comfortable: A small couch comes with padded seat and back, also comes with two pillows. High back and mid-rise armrests for support.Simple, versatile design: Linen-look upholstery in a neutral colour. Polished studding on the front gives this small sofa a gentle touch of sophistication.Wooden legs: Keeps you supported when relaxing on this small 2 seater sofa.Dimensions: 89H x 196W x 80.5Dcm. Seat: 50H x 160W x 47Dcm. Maximum load 180kg. Assembly required.

Feature Attributes

Material:

Fabric

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome