Inc VAT (20%)
A new range of bright PU sofas in an exciting assortment of colours, with either wooden or metal feet.
Seat Width:
1070 mm
Back Width:
1070 mm
Back Height:
380 mm
Depth:
680 mm
Width:
1240 mm
Seat Height Range:
400 mm
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy