1. Furniture, Linens & Decor/
  2. Sports Equipment & Recreation
Beach Tent Instant Camping Portable Pop Up Automatic Carry Case

Beach Tent Instant Camping Portable Pop Up Automatic Carry Case


See all variants from
£25.99

Inc VAT (20%)

See all variants from £25.99

Description

POP-UP TENT: Easy to set up in under 30 seconds. Fits two-three people.EXTRA SPACE: An extended front floor provides more space, making the perfect place to set up a picnic.PREMIUM MATERIAL: Made from 210T polyester for beach shelter's stability and durability.AIR VENTILATION: Features window on the back of this sun tent for great view and ventilation. This family tent is ideal for the beach, BBQs, picnics etc.DIMENSIONS: 200L x 150W x 119Hcm. WEIGHT: 0.8KG. ACCESSORIES INCLUDED: Six metal stakes and a carry bag.

Feature Attributes

Material:

210T Polyester

Colour:

Blue

Type:

Pop-Up Tent

Product Type:

Beach Tent

Weight:

0.8 kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome