MODERN DESIGN AESTHETIC: Featuring a uniquely modern shape with multicolor stripe design, this outdoor hammock with stand really stands out from the crowd to provide the perfect aesthetic to your outdoor living spaceADJUSTABLE HEIGHT: There are 6 holes evenly distributed on each tilt bracket, you can adjust the height of the canvas hammock by changing the position of the hookSTABLE & PORTABLE: Made from sturdy metal, the indoor hammock offers reliable strength and stability. Colorful polyester cotton fabric provides extra comfort. Comes with a handy bag for easy movingWIDE USAGE: It's nice and roomy enough for an individual to enjoy leisure time or simply nap. Ideal for seaside, forest, courtyard, dormitory and so on with our garden hammock. DIMENSION: Overall Dimension: 294L x 117W x 109H cm, Weight Capacity: 120kg
Note: The fabric cannot be washed
Colour:
Multicolor Stripe
Product Type:
Hammock with Stnd
Weight Capacity:
120 kg
Material:
Metal
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy