1. Furniture, Linens & Decor/
  2. Sports Equipment & Recreation
Outdoor Gazebo Event Dome

Outdoor Gazebo Event Dome


See all variants from
£69.99

Inc VAT (20%)

See all variants from £69.99

Description

3.5X3.5M SIZE: Spacious, dome shaped: this garden dome gazebo provides lots of room to fit family and friends.TOP INNER HOOK: Great for hanging a lantern in this garden shelter at night (note: be very cautious, do not hang open flames due to fire hazards) .OPEN FABRIC SHELL: PU coated polyester is durable and protects against light UV, rain and wind where possible. Sides keep air circulated and allows space for people to spill out if required.ACCESSORIES INCLUDED: Guy ropes and ground pegs to keep this camping shelter steady. Bag to pack in and carry easily.DIMENSIONS: 222H x 350L x 350Wcm. EASY TO ASSEMBLE.

Feature Attributes

Length:

350 cm

Material:

PU Coated Polyester

Height:

222 cm

Size:

3.5 x 3.5 m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome