1. Furniture, Linens & Decor/
  2. Sports Equipment & Recreation
Single Person Wide Folding Camping Cots with Carry Bag

Single Person Wide Folding Camping Cots with Carry Bag


See all variants from
£40.99

Inc VAT (20%)

Up to 6% off
See all variants from £40.99

Description

PORTABLE DESIGN: Camping cot is a great way to get a good night's rest during festivals, camping adventures and hiking trips. Easy to set up and lightweight to carry around with ease.STEEL FRAME: Powder coated foe extra strength, it features cross-over legs which help keep the folding camp bed stable and balanced.OXFORD CLOTH BED: 600D quality for durability, with a PVC top for protection against water and dirt – keeping you and the camp bed clean.ELEVATED: Provides airflow in your tent and protects you from touching the ground. SIDE POCKET: Ideal for keeping your phone, keys, money close to you.DIMENSIONS: 52H x 190L x 68Wcm. Folded: 104H x 21L x 16Wcm. MAXIMUM LOAD WEIGHT 150KG. CARRY BAG INCLUDED. NOTE: This camping travel cot only use as camp-bed, can not used as a seat. Only be folded or flat, just flat position.

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome