Beaufort Wooden Interior High Stools (Pack of 2)

Beaufort Wooden Interior High Stools (Pack of 2)

Order Code: ZT4865000S

£219.99 Inc VAT (20%)


Description

A contemporary twist on a classic design, Bolero's Beaufort high stools are perfect for any caf or restaurant setting. The stools are constructed with a black powder-coated steel frame and feature a wooden seat and back finished in dark walnut. For convenience, the stools can be easily wiped down after use and their stain resistance makes them a great choice for high-traffic environments. They come supplied with non-slip foot plugs to reduce floor markings and add stability when in use. Whether nestled around a bustling bistro table or lining a chic cafe counter, these Bolero Beaufort high stools promise both comfort and style, ensuring your guests linger longer over every conversation and delectable bite.

See full description
Specifications for Beaufort Wooden Interior High Stools (Pack of 2)
  • Frame Material
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome