Saltford 19 C1 Stools - Camira Phoenix


Select
£149.99 Inc VAT (20%)


See all variants from £149.99

Description


Description unavailable

Feature Attributes

Frame Material:
Steel
Overall Height:
1080 mm
Seat Width:
37,370 cm,mm
Seat Depth:
34.5,345 cm,mm
Frame Colour:
Black
Seat Height:
760 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome