Sit/Stand Stool White
0
1

Sit/Stand Stool White

Order Code: ZT1029640P

£209.99 Inc VAT (20%)
£229.998.5% off



Description unavailable

Specifications for Sit/Stand Stool White
  • Colour
    White
  • Maximum Weight
    120kg
  • Seat Depth
    34 (Max)cm
  • Seat Width
    44 (Max)cm
  • MFR Part No.
    6926WH
  • Weight
    7.9kg
  • Seat Height
    60-8cm
  • Overall Width
    5cm
  • Optional Chrome Base
    Aluminium Base Includes
  • Maximum Usage
    8hours
  • Assembly Required
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome