1. Furniture, Linens & Decor/
  2. Toys & Games
12V Kids Electric Ride-On Cars with Remote Control, Lights, Music and Horn

12V Kids Electric Ride-On Cars with Remote Control, Lights, Music and Horn


See all variants from
£129.99

Inc VAT (20%)

See all variants from £129.99

Description

AUDI E-tron ride on: A licensed Audi E-tron kids' electric ride-ons with LED lights, seatbelt, steering wheel and horn - feels like driving a real car.Manual or remote driven: Use the steering wheel to navigate the electric ride on car, which has two speed settings. Or use the remote control to use the ride-on, which has three speed settings.Safe riding: The seatbelt keeps them secure. Four wide tires for a balanced and smooth ride. Includes two small training wheels, so adults can move the car when not in use.Dimensions: 47H x 108L x 60Wcm.Maximum load 25KG. Certificated age: 37–95 months. Recommended age: 37–60 months. 2 x AAA batteries required (not included) .

Feature Attributes

Product Type:

Kids Electric Ride-On Car

Maximum Load:

25 kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome