HONDA LICENSED RIDE-ON: The quad bikes for kids include LED lights, horn and foot pedal, providing a realistic driving experience.SAFE RIDING: Four wide and textured wheels, ensuring the ride is stable and smooth. Comfortable seat with handlebars to hold. This kids quad bike is secure to use.STURDY CONSTRUCTION: Quad bike is made with metal and plastic, making it solid and durable - suitable for daily use.BATTERY POWERED QUAD BIKE: When fully charged, this electric quad can run for 45 minutes.DIMENSIONS: 43.5H x 65.5L x 38.5Wcm. Seat: 28H (off the ground) x 27W x 14Dcm. Wheel: Ф19cm. ASSEMBLY REQUIRED.
Product Type:
Kids Quad Bike
Power Source:
Battery
Material:
Metal and Plastic
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy