1. Furniture, Linens & Decor/
  2. Kitchen & Dining Furniture/
  3. Canteen & Cafe Furniture
Canteen Chair

Canteen Chair


Select
See all variants from
£129.99Inc VAT (20%)

See all variants from £129.99

Description

A well established range for multi purpose use in in both public and private sector environments. Versatile wipe clean plastic seat and back. Stacks 8 high, ideal when storage space is at a premium.

Feature Attributes

Back Width:
470 mm
Back Height:
320 mm
Seat Width:
460 mm
Height:
780 mm
Width:
610 mm
Seat Depth:
390 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome