Havanna Visitor Chair Black Leather with Arms
0
1
2
3

Havanna Visitor Chair Black Leather with Arms

Order Code: ZT1244967P

£199.99 Inc VAT (20%)


Description

• Large padded seat and backrest • Simple clean modern design • Strong chrome cantilever frame • Soft Bonded Leather • Fixed padded arms • Not stackable • Tested up to: 150 kg • Usage: 8 hours

Specifications for Havanna Visitor Chair Black Leather with Arms
  • Product Type
    Visitors Chairs
  • Seat Colour
    Black
  • Seat Height
    490mm
  • Back Width
    450mm
  • Seat Depth
    490mm
  • Colour
    Black
  • Weight
    11kg
  • Seat Width
    490mm
  • Back Height
    380mm
  • Material
    Bonded Leather
  • Arm Type
    Fixed Arms
  • Recommended Weight Limit
    115kg
  • Back Colour
    Black
  • Leg Type
    Cantilever Base
  • Style
    Visitors Chair
  • Stackable
    No
  • Frame Type
    Chrome
  • Assembly Required
    Flat Packed

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome