Jade Chair


Select
£299.99 Inc VAT (20%)


See all variants from £299.99

Description

Classic Scandinavian design is evident in this range of waiting room chairs. Ideal for waiting rooms.
Black powder-coated 18mm frame
Available in grey, mustard and navy fabric
Low 390mm seat height

Feature Attributes

Seat Width:
600 mm
Back Height:
470 mm
Back Width:
580 mm
Weight:
15.68 kg
Depth:
610 mm
Seat Height Range:
435 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome