Pearl Chair

Pearl Chair


Select
£319.99 Inc VAT (20%)


See all variants from £319.99

Description

Classic Scandinavian design is evident in this range of waiting room chairs. Ideal for waiting rooms.
Black powder-coated 18mm frame
Available in grey, mustard and navy fabric
Low 390mm seat height

See full description

Feature Attributes

Seat Width:
500 mm
Back Width:
570 mm
Back Height:
490 mm
Weight:
14.5 kg
Width:
640 mm
Seat Depth:
490 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome