1. Furniture, Linens & Decor/
  2. Kitchen & Dining Furniture/
  3. Canteen & Cafe Furniture
Picasso Heavy Duty Cafeteria Chair

Picasso Heavy Duty Cafeteria Chair


Select
See all variants from
£142.99Inc VAT (20%)

See all variants from £142.99

Description

A Stylish wooden heavy duty bistro stacking chair, sculpted, seat and back in a polished beech wood finish with a laminated wooden seat

-Plastic feet to eliminate scratches to floors
-Sturdy Fully Welded chrome frame
-Stackable to 4 high
-Suitable for 8 hours use per day
-2 Years manufacturers guarantee

See full description

Feature Attributes

Back Height:
400 mm
Seat Width:
445 mm
Back Width:
430 mm
Weight:
4.3 kg
Seat Depth:
390 mm
Height:
880 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome