Polly Stacking Visitor Chair


Select
£79.99 Inc VAT (20%)


See all variants from £79.99

Description

• Cushioned seat pad with waterfall front • Cushioned dished seat design • Contoured mesh backrest • Twin lever mechanism for gas lift and backrest tilt control • Backrest angle adjustment • PCB: permanent contact backrest • Optional armrest • Optional Hi Rise Draughtsman kit • Gas lift tested up to: 150 kg • Usage: 8 hours • ANSI/BIFMAX 5.1-2017 Strength and Endurance tested

Feature Attributes

Back Height:
400 mm
Weight:
3 kg
Seat Depth:
370 mm
Seat Width:
430 mm
Seat Height:
435 mm
Product Type:
Visitors Chairs
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome