Polyurethane Low Chairs


£159.99 Inc VAT (20%)

See all variants from £159.99


Description unavailable

Feature Attributes

Back Width:
410 mm
Seat Width:
460 mm
Seat Depth:
420 mm
Back Height:
310 mm
Seat Height:
420-550 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome