Polyurethane Stacking Chair
0
1
2

Polyurethane Stacking Chair


Select
£49.99 Inc VAT (20%)


See all variants from £49.99

Description

Tough, moulded, textured seat with black epoxy coated frame, suitable for both indoor and outdoor use.
Heavy Duty.
Size: 430 x 455 x 790mm.

Feature Attributes

Material:
Polyurethane
Seat Height:
440 mm
Back Width:
505 mm
Additional Features:
Height and Width Adjustable Arms
Seat Width:
470 mm
Back Height:
760 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome