Retro Bar Stools Set of 2 Bar Chairs W/Steel Legs Footrests Dining Area Brown

Retro Bar Stools Set of 2 Bar Chairs W/Steel Legs Footrests Dining Area Brown

Order Code: ZT3349151SCopy

£103.99 Inc VAT (20%)


Description

Sleek design: Each bar stool is wrapped with smooth glossy faux leather upholstery, with diamond embossing on the back, adding to the executive style.Set of two: Double the amount of seating - use together or separate these bar chairs over the home/dining areas. Great for socialising with company or taking some time to yourself.Comfortable: Bar stools feature padded seats, high backs, low armrests and a footrest on the frames - keeping you comfortable and the body supported.Steel frame: Metal base supports you when you sit - it's strong and durable. Bottom bar to rest your legs and feet.Dimensions: 102.5H x 50W x 47.5Dcm. Seat: 76H x 35W x 35Dcm. Maximum load 120kg. Assembly required.

See full description
Specifications for Retro Bar Stools Set of 2 Bar Chairs W/Steel Legs Footrests Dining Area Brown
  • Maximum Load
    120kg
  • Colour
    Brown
  • Product Type
    Bar Stools
  • Material
    Faux Leather
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome