1. Furniture, Linens & Decor/
  2. Kitchen & Dining Furniture/
  3. Canteen & Cafe Furniture
Titan High Chair

Titan High Chair


Select
Select
See all variants from
£99.99Inc VAT (20%)

See all variants from £99.99

Description

The ultimate chair, featuring an ergonomically designed seat, with intergral lumbar support ensuring pupils are sitting with perfect posture. Specified for major projects world-wide because of the unique frame style that protects all laboratory flooring and matting.

- Age 13+
-Up to 8 hours
-Classroom Safe
-Lumbar Support
-Anti Tilt
-Tested- Ergonomics BS EN 17291.1
-Tested-Strength & sustainability BS EN 1729.2
-10 Year manufacturer guarantee
-Stackable
-Ultra Strong

See full description

Feature Attributes

Seat Width:
423 mm
Seat Depth:
406 mm
Product Type:
High Chair

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome