1. Furniture, Linens & Decor/
  2. Kitchen & Dining Furniture/
  3. Canteen & Cafe Furniture
Tub Chairs With Metal Feet

Tub Chairs With Metal Feet


Select
See all variants from
£419.99Inc VAT (20%)

See all variants from £419.99

Description

A spin off of the classic Tub chair, adding a funky twist through colour, while maintaining that all important comfort.

Feature Attributes

Back Height:
460 mm
Back Width:
600 mm
Seat Width:
500 mm
Depth:
710 mm
Seat Height Range:
400 mm
Weight:
15.66 kg
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome