Blue Modular Reception Chair - KF03489
0
1
2
3
4
5

Blue Modular Reception Chair - KF03489

Order Code: ZT1549224S

£329.99 Inc VAT (20%)


Description

The Arista Modular Reception Chair is a compact, comfortable and chic solution to your reception seating needs. Each chair is fully upholstered in blue giving a professional finish and is cushioned to prevent discomfort. The fabric has been tested to ensure that it is flame retardant and complies with BS7176 Medium hazard.
Compact and stylish reception seating
Fully upholstered for a professional finish
Perfect for any reception area
Recommended sitting time 5 hours
Colour: Blue
Seat dimensions: W610xD470mm
Back dimensions: W610xH420mm
Seat height: 410mm

See full description
Specifications for Blue Modular Reception Chair - KF03489
  • Weight
    19.69kg
  • MFR Part No.
    KF03489
  • Seat Height
    410mm
  • Material
    Fabric
  • Product Type
    Modular Reception Chair
  • Colour
    Blue
  • Seat Width
    610
  • Back Height
    420mm
  • Back Width
    610mm
  • Seat Depth
    470

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome