Cleanroom Basic 2 Chair

Cleanroom Basic 2 Chair

Order Code: ZT1063140XCopy

£479.99 Inc VAT (20%)
£559.9914% off


Description

Certified suitability for cleanrooms. ESD protection. High level ESD synthetic leather. Easy to clean, resistant to disinfectants. Ergonomically designed seat and backrest with integrated pelvic support.

Basic 2 Seat height: 470 - 610 mm
Basic 3 Seat height: 620 - 870 mm
Seat depth: 440 mm
Seat width: 460 mm
Backrest height: 430mm
Seat finish: Synthetic leather Skai ESD
Colour: Black
Weight: 14,5 kg

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome