Low Industrial Polyurethane Chair
0
1
2

Low Industrial Polyurethane Chair

Order Code: ZT1063117X

£163.99 Inc VAT (20%)
£169.993.5% off


Description

Easy clean polyurethane chair, ideal for the factory floor, workshop or laboratory.
Maximum weight: 18 stones.
Seat dimensions (W x D x H): 460 x 420 x 410 - 510mm.
Back height: 310mm
Colour: black

See full description
Specifications for Low Industrial Polyurethane Chair
  • Seat Depth
    420mm
  • Material
    Polyurethane
  • Colour
    Black
  • Back Height
    310mm
  • Seat Width
    460mm
  • MFR Part No.
    LNC-CH0504
  • Product Type
    Operator Chair

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome