1711 48" Manure Fork
0
1
2

1711 48" Manure Fork

Order Code: ZT1010407XCopy

£23.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£23.990%
5 - 9£23.034%
10 - 19£22.078%
20 +£21.1112%

Currently unavailable

Description

Manure Fork - 1711
Varnished hardwood shaft, manganese steel forged tang and head.
Shaft size: 1219mm. Overall length: 1539mm.

Hay Fork - 1732
Varnished hardwood shaft, manganese steel forged tang and head.
Blade size: 250mm. Overall length: 1774mm.

Tanged Manure Forks - 1748 - PD handle
Manganese steel forged tang and four prong head, with tubular steel shaft. Available in a choice of 'PD' or 'T' handles.
Blade width: 230mm. Overall length: 810mm.

Manure Drag Fork - 4722
Varnished hardwood shaft, manganese steel forged strap and head.
Blade length: 215mm. Overall length: 2044mm.

Wood Hay Rake - 0247
16 teeth, lightweight rake made entirely from hardwood.
Overall length: 1780mm.

See full description
Specifications for 1711 48" Manure Fork
  • Type
    4 Prong Manure Fork
  • Head Material
    Manganese Steel
  • Number of Tines
    4
  • Overall Length
    1539mm
  • MFR Part No.
    1711044870
  • Handle Length
    1219mm
  • Handle Material
    Varnished Ash
  • Shaft Material
    Wood
  • Tine Material
    Forged Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome