345V 3/4" Adjustable Basin Nut Wrench

345V 3/4" Adjustable Basin Nut Wrench

Order Code: ZT1010808X

£41.99 Inc VAT (20%)

Order by 12pm, get it Tomorrow

Description

Tightens and loosens nuts in particularly awkward positions such as under basins and behind pipes. Handle manufactured from solid steel with removable tommy bar.
Hardened serrated steel head and jaws. The spare jaw can be stored on the handle.
Capacity: 10 - 32mm (3/8” - 1 1/4”).

Specifications for 345V 3/4" Adjustable Basin Nut Wrench
  • Nut Capacity
    15 to 22mm
  • Type
    Basin Wrench
  • Overall Length
    390mm
  • MFR Part No.
    345V
  • Jaw Movement
    Spring Loaded
  • Handle Type
    Straight
  • Maximum Nut Capacity
    22mm
  • Minimum Nut Capacity
    15mm
  • Jaw Material
    Steel
  • Handle Material
    Steel
  • Finish/Coating
    Chrome Plated Shaft
    Chrome-vanadium Steel Head
  • Jaw Type
    Standard
  • Number of Pieces
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome