T240 4" Cap Handiwrench
0
1

T240 4" Cap Handiwrench

Order Code: ZT1010814XCopy

£40.99 Inc VAT (20%)


Description

For use in confined spaces e.g. in trenches or where a pipe is near a wall. Can be used to tighten or untighten without loosening the chain loop. Hardened and tempered drop forged steel jaws with drop forged steel handle.

Specifications for T240 4" Cap Handiwrench
  • Maximum Pipe Capacity
    101mm
  • Chain Length
    100mm
  • Pipe Capacity
    to 100mm
  • MFR Part No.
    T240
  • Handle Material
    Drop Forged Steel
  • Type
    Chain Wrench
  • Length
    1295mm
  • Finish/Coating
    Satin
  • Handle Length
    330mm
  • Handle Colour
    Blue
  • Chain Material
    Steel
  • Number of Pieces
    1
  • Overall Length
    1295mm
  • Jaw Material
    Steel
  • Handle Type
    Straight
  • Maximum Jaw Capacity
    100mm
  • Jaw Type
    Standard
  • Product Type
    Cap Handiwrench

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome