Blue Strike Claw Hammers

Blue Strike Claw Hammers


£11.99 Inc VAT (20%)
Up to 14% off

See all variants from £11.99

Description

Available in either a 16 or 20oz model, these blue strike claw hammers from STANLEY® boast a lightweight design with heavy duty attributes. Featuring a chrome plated tubular steel shaft, non-slip, shock absorbing flock filled vinyl grips and a sharpened claw end, the product is suited for all round hammering.

Features and Benefits
• Flock filled vinyl grip improves user comfort and control, as well as being resistant to oil and most solvents
• The hammer head is manufactured from steel that has been fully forged and heat treated strength and durability
• Sharpened claw for accurate working
• Tubular oval shaft is highly robust but gives the hammer a lightweight feel
• Available in either a 16 or 20oz sie to suit your requirements

Typical Applications
• Construction
• Carpentry
• DIY

See full description

Feature Attributes

Claw Type:
Curve
Shaft Material:
Steel
Overall Length:
337 mm
Face Diameter:
30 mm
Face Style:
Smooth
Special Features:
Corrosion-Resistant,Anti-vibration
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome