Plastic Handle Pry Bar Set (3 Piece)
0
1

Plastic Handle Pry Bar Set (3 Piece)

Order Code: ZT1008588XCopy

£40.99 Inc VAT (20%)


Description

For general duty prising and levering. The curved blade will provide greater leverage.

Set contains:
1x 300mm straight.
1x 300mm curved.
1x 450mm curved.

See full description
Specifications for Plastic Handle Pry Bar Set (3 Piece)
  • Bar Diameter
    10
    13
  • Material
    Steel
  • End Type
    Chisel
  • Number of Pieces
    3
  • Overall Length
    435mm
    625mm
  • Contents
    300mm Curved
    300mm Straight
    450mm Curved
  • Product Type
    Wrecking & Pry Bar Set
  • Blade Width
    14mm
    22mm
  • Special Features
    Acid-resistant
    Oil-Resistant
  • End Shape
    Bent Tip
    Straight Tip
  • Overall Width
    14mm
    22mm
  • Type
    Wrecking & Pry Bar Set

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome