Rolling Head Pry Bar Set (3 Piece)
0
1

Rolling Head Pry Bar Set (3 Piece)

Order Code: ZT1008607XCopy

£18.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£18.990%
5 - 9£18.234%
10 - 19£17.478%
20 +£16.7112%

Order by 3pm, get it Tomorrow

Description

The rolling head design is ideally suited for use in confined spaces, ground points used by steel erectors and scaffolders for aligning bolt or rivet holes.

3 piece set contains:
1x 150mm.
1x 300mm.
1x 450mm.

See full description
Specifications for Rolling Head Pry Bar Set (3 Piece)
  • Blade Width
    10mm
    13mm
    16mm
  • Product Type
    Wrecking & Pry Bar Set
  • Special Features
    Oil-Resistant
  • Bar Diameter
    10
    13
    16
  • End Type
    Point
    Rolling Head
  • Contents
    150mm (6") Pry Bar
    300mm (12") Pry Bar
    450mm (18") Pry Bar
  • Overall Length
    150mm
    300mm
    450mm
  • Material
    Steel
  • Number of Pieces
    3
  • Type
    Wrecking & Pry Bar Set
  • Overall Width
    10mm
    13mm
    16mm
Product Reviews -
5 months ago by Roger
A traditional design that appears to have been well made.

4 years ago by Dan
Exactly What I Ordered & Good Value

4 years ago by Slawomir
Good to have it, very useful tool. I didn't known till now:)

5 years ago by Stuart
Great vfm, 3 bars for 10 quid...

5 years ago by Mike
Professional quality but then it is Kennedy and never had problems with their stuff

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome