Quantity | Price | Discount |
---|---|---|
1 - 4 | £29.99 | 0% |
5 - 9 | £28.79 | 4% |
10 + | £27.59 | 8% |
Metric
Manufactured from chrome vanadium steel with a satin finish body and highly polished heads. 15 open jaw angle to shank and ring end offset.
Conform to:
5.5mm - 25mm, 1/4" - 1" AF - DIN 3113.
26mm - 50mm, 11/16" - 2"AF - ASME B107.6.
1/8" - 1/2" Whitworth - DIN 3113 & BS192:1982.
9/16" - 7/8" Whitworth - ASME B107.6 & BS192:1982.
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy