CC1 Conical Connector

CC1 Conical Connector

Order Code: ZT1002105X

£2.99 Inc VAT (20%)
£3.093% off
QuantityPriceDiscount
1 - 9£2.990%
10 - 19£2.845%
20 +£2.6910%

Currently unavailable

Description

Securely grip the grease nipple while in use. Hardened steel jaws and precision machined bodies.

Specifications for CC1 Conical Connector
  • Thread Size
    1/8" BSP
  • MFR Part No.
    CC1
  • Connector Type
    Lubrication Type
  • Material
    Steel
  • Hydraulic Tool Type
    Grease Connector

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome