1. Power Transmission & Flow Control/
  2. Fluids & Lubricants/
  3. Grease Guns
Side Lever Grease Gun LG400/LG500

Side Lever Grease Gun LG400/LG500


Select
Select
See all variants from
£11.99

Inc VAT (20%)


See all variants from £11.99

Description

These side lever grip grease guns are ideal for professionals with their sturdy chrome-plated steel body. They can be used with medium/heavy greases. The working pressure is 4500 psi/310 bar.

Features & Benefits
• Chrome-plated steel body provides long lasting durability
• Side grip and offset nozzle allows precision on application
• Cartridge, bulk or suction fill allows for flexibility on refills

Notes
Only LG400 has a rubber grip on the handle

See full description

Feature Attributes

Gun/Can Type:

Side Lever Grease Gun

Spout/Nozzle Length:

175 mm

Spout/Nozzle Type:

Angled Rigid

Coupler Type:

Needlepoint

Fill Type:

Bulk,Cartridge,Suction

Body Material:

Steel

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome