10 - 12" Adjustable Hacksaw

10 - 12" Adjustable Hacksaw

Order Code: ZT1002670XCopy

£5.09each Inc VAT (20%)
£10,261.44 minimum order value

Minimum order quantity: 2016.
Currently unavailable

Description

A general purpose hacksaw, this Senator model with tension adjustment screw can be adjusted to hold a 250mm (10”) or 300mm (12”) blade. It comes supplied with a 300mm (12”) general purpose blade.

Specifications for 10 - 12" Adjustable Hacksaw
  • Overall Length
    440mm
  • Throat Depth
    105mm
  • Compatible Materials
    Metal
    Plastic
  • Minimum Blade Length
    250mm
  • Type
    Hacksaw
  • Maximum Blade Length
    300mm
  • Saw Tooth Size
    24TPI
  • Handle Material
    Die Cast Aluminium
  • Blade Length
    300mm
  • Handle Shape
    D-shape
  • Blade Material
    Bi-Metal
  • Frame Material
    Steel
  • Tension Adjustment Style
    Manual
  • Insulated
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome