4" Medium Duty "G" Clamp
0
1
2

4" Medium Duty "G" Clamp

Order Code: ZT1010896X

£9.99each Inc VAT (20%)
£4,995.00 minimum order value

Minimum order quantity: 500.
Currently unavailable

Description

Engineers' clamps with cast anti-twist ribbed frame. For the tradesman, light engineering work, woodworkers etc.

For all dimensional specifications please refer to our catalogue.

Specifications for 4" Medium Duty "G" Clamp
  • Throat Depth
    52mm
  • Body Material
    Steel
  • Screw Material
    Steel
  • Body Finish/Coating
    Powder-coated
  • Body Colour
    Blue
  • Type
    G-clamp
  • Opening Capacity
    100mm
  • Screw Finish/Coating
    Black Oxide
  • Handle Type
    T-Bar
  • Jaw Material
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome