0-84-813 MaxSteel Locking Pliers Long Nose 215mm

0-84-813 MaxSteel Locking Pliers Long Nose 215mm

Order Code: ZT2626084S

£17.99 Inc VAT (20%)


Description

Stanley 0-84-813 MaxSteel Locking Pliers Long Nose 215mm
The Stanley 0-84-813 Long-Nosed Locking Pliers are part of the MaxSteel range and have forged and machined jaws for maximum durability. The Pliers measure 215mm in length and have an adjustable screw for clamping applications up to 55mm / 2 inches. They are chrome plated to inhibit corrosion for a longer life.

Features:
Built in wire cutter on the curved jaw models for convenience
Chrome plating is corrosion-resistant for long life
Forged and machined jaws for maximum durability
General purpose plier with curved jaw ideal for pipes or hexagonal nuts
Long Nose gives better access and is also ideal for more delicate work
Non-pinching “pull” jaw release improves safety and ease of opening
Packaging footprint equal to Vise Grip to facilitate direct replacement
Screw adjusts the jaws and the amount of clamping pressure for precision work
Specification:
Part number: 0-84-813
Throat depth: 70mm

See full description
Specifications for 0-84-813 MaxSteel Locking Pliers Long Nose 215mm
  • Length
    215mm
  • Product Type
    Locking Pliers
  • Throat Depth
    70mm
  • Material
    Chrome Plated

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome