Heavy-Duty Trigger Hand Sprayers
0
1
2

Heavy-Duty Trigger Hand Sprayers


Select
£1.29 Inc VAT (20%)
Up to 13% off


See all variants from £1.29

Description

Manufactured from durable polyethylene, these robust trigger spray dispensers are suitable for many industrial applications. Suited for dispensing various chemicals, water-based detergents, solvents and cleaning agents, the screw off top allows you to easily refill the bottle whilst the trigger mechanism ensures you have control over the amount of liquid dispensed. Available in three varying sizes. Detergents and fluids are sold separately.

Features and Benefits
• Trigger mechanism is easy to operate and allows you to control the amount of liquid you dispense
• Available in three sizes to allow you to select the best product to suit your needs
• Can easily be refilled and reused for various liquids
• Nozzle can be adjusted to your desired intensity of spray

Typical Applications
• Ideal for industrial applications when dispensing water based fluids, solvents and cleaning agents

See full description

Feature Attributes

Design Features:
Detachable Spout
Material:
Polyethylene
Product Type:
Hand Sprayer
Colour:
White
Compatibility:
Bases,Solvents,Acids
Applications:
General Purpose,Cleaner
More attributes
Product Reviews -
6 years ago
As expected from description

5 years ago by jeffrey
time will tell I am concerned about the triggers

6 years ago
Not a bad price but they do leak a little from the trigger mechanism

4 years ago by melvin
bought this to use with brake cleaner fluid did not last more than one use pump failed definately no good for solvent chemicals

5 years ago by Vivien
not very happy with the sprays not very g00d

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome