Ultralift LM Magnetic Lifter

Ultralift LM Magnetic Lifter


£1,399.99 Inc VAT (20%)

See all variants from £1,399.99

Description

Rare earth neodymium magnet material provides lightweight, high power performance. No power required which means no additional costs. Safety locking mechanism prevents accidental release of load. One man can attach the load, effortlessly, in seconds. Access is only required to the load's top face allowing more efficient use of your storage and handling areas. Will lift flat section and round section.

Feature Attributes

Compatible Material Shape:
Round,Flat
Material:
Neodymium
Type:
Lifting Magnet
Maximum Operating Temperature:
80 °C
Special Features:
Handle Locking Mechanism

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome