0
1
2

9-Piece Metric Nut Spinner Set

Order Code: ZT1011655X

£29.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£29.990%
5 +£27.897%


Description

Manufactured from hardened and tempered chrome vanadium steel, with satin chrome finish. Oil and acid resistant high impact plastic handles. 6” (150mm) combined socket and blade length. Overall length: 230mm.

Specifications for 9-Piece Metric Nut Spinner Set
  • Number of Pieces
    9
  • Handle Material
    Plastic
  • Overall Length
    230mm
  • Blade Length
    150mm
  • Type
    Nut Spinner Set
  • Tip Size
    4, 4.5, 5, 5.5, 6, 7, 8, 9 and 10mm
  • Finish/Coating
    Satin Chrome
  • Blade Material
    Chrome Vanadium Steel
  • Insulated
    No
  • MFR Part No.
    5569620K

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome