Roller track with flanged rollers, spacing 50 mm, 28 mm, plastic, length 2 m. Supplied = assembled. Length = 2 m. Height = 42.5 mm. Width = 36 mm. Roller diameter = 28 mm. Roller shape = wheel flange. Roller bearing = steel axle. Roller spacing = 50 mm. Roller material = plastic. Max. load per roller = 10 kg. Flange diameter = 41 mm. Product type = roller tracks. Smooth, easy running with little noise. Optimises the flow of goods in the company and in production. Easy to assemble and highly versatile. Roller tracks transport goods reliably and safely from the point of departure to the final destination. They are used in flow-through shelving systems, on packaging and order picking tables, or as a link between two different work steps. Flanged rollers have a pronounced side edge that is ideally suited for e.g. transporting packaged goods over a pitched flow bed without them being able to fall off. This model features plastic rollers, which are particularly suitable for sensitive and lightweight goods. The contact surface of the goods to be transported must be flat. Individual lengths and custom solutions for other applications are available on request.
Product Name | Price | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy