Versa-table Paste Table
0
1

Versa-table Paste Table

Order Code: ZT1009744X

£31.99 Inc VAT (20%)

Currently unavailable

Description

Folding black plastic table with built-in carrying handle. Rigid construction with extra central legs for added stability. Waterproof and made from recycled materials. Can be used as a paste table or outdoor table for barbecues etc.

Table dimensions:
Assembled: 1810 x 650 x 740mm (L x W x H)
Folded: 950 x 650 x 100mm (L x W x H)
Weight 7.4kg.

See full description
Specifications for Versa-table Paste Table
  • Body Material
    Plastic
  • Overall Height
    740mm
  • MFR Part No.
    9799
  • Overall Length
    1810mm
  • Dimensions
    1810 x 650 x 740mm
  • Protection Features
    Waterproof
  • Table Features
    Carrying Handle
  • Overall Width
    650mm
Product Reviews -
6 years ago by graham
well made.easy to assemble.and so versatile,brill.

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome