TSP4 Bench Smoothing Plane (9.3/4")

TSP4 Bench Smoothing Plane (9.3/4")

Order Code: ZT1009042X

£55.99each Inc VAT (20%)
£223.96 minimum order value
£59.996.5% off
QuantityPriceDiscount
1 - 4£55.990%
5 +£53.195%

Minimum order quantity: 4.

Description

Used for smoothing and final finishing. Featuring a robust level cap designed to lock down on three points for secure location of the cutting iron. Razor sharp tungsten vanadium steel cutting iron to cut even the hardest of woods. Impact resistant ABS resin handle and knob for comfort and control. Traditional adjusting nut for fine seating. Length: 245mm, Blade width: 50mm

Specifications for TSP4 Bench Smoothing Plane (9.3/4")
  • Handle Material
    Plastic
  • Blade Material
    Carbon Steel
  • MFR Part No.
    TSP4
  • Adjustable Knob Material
    ABS Resin
  • Compatible Materials
    Wood
  • Adjustment Type
    Depth of Cut
  • Type
    Smoothing Plane
  • Body Material
    Cast Iron
  • Blade Width
    50mm
  • Overall Width
    50mm
  • Body Colour
    Blue
  • Number of Blade Positions
    1
  • Finish/Coating
    Machined Finish
  • Dimensions
    245mm x 50mm
  • Overall Length
    245mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome