Open Ended Podger Spanner, Chrome Vanadium Steel, 380mm Length, 24mm

Open Ended Podger Spanner, Chrome Vanadium Steel, 380mm Length, 24mm

Order Code: ZT1004775XCopy

£39.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£39.990%
5 - 9£37.995%
10 +£35.9910%

Currently unavailable

Description

An open ended podger spanner forged from high quality chrome steel which provides extra strength for extra leverage. Ground and polished before being heat-treated within rigid controls for consistent and reliable strength.
Polished again before the final process of computer controlled nickel chrome plating,
Manufactured to exceed the torque requirement of the relevant DIN standards and offer increased safety for the user.

Features and Benefits
• Size 24 mm

See full description
Specifications for Open Ended Podger Spanner, Chrome Vanadium Steel, 380mm Length, 24mm
  • Head Offset
    Yes
  • Head Type
    Open End
  • MFR Part No.
    OPM 424
  • Overall Length
    380mm
  • Finish/Coating
    Polished
  • Material
    Chrome Vanadium Steel
  • Spanner Size
    24mm
  • Metric or Imperial
    Metric
  • Insulated
    No
  • Type
    Open End Podger Spanner
  • Single or Double End
    Single End
  • End Style
    Open

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome